Check Availability
  • EVOLIS PEBBLE 4 

    Travel Bag for Pebble 4 and Dualys 3

  • Item # 3CDF2
  • Mfr. Model # A5306
Travel Bag for Pebble 4 and Dualys 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3CDF2
Mfr. Model # A5306
UNSPSC #43212113
Shipping Weight 13.0 lbs
Country of Origin France *
Item Printer Carrying Case
Height (In.) 26
Width (In.) 18
Depth (In.) 11
For Use With Pebble 4 or Dualys 3 Printers
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions