Check Availability
  • EVOLIS PEBBLE 4 

    ID Card Printer Ribbon, Hologram Overlay

  • Item # 3EAN3
  • Mfr. Model # R4001
ID Card Printer Ribbon, Hologram Overlay
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3EAN3
Mfr. Model # R4001
UNSPSC #44103112
Shipping Weight 1.0 lbs
Country of Origin France *
Item ID Card Printer Ribbon
Type Hologram Overlay
Cards per Roll 350
Height (In.) 1.5
Width (In.) 2.5
Depth (In.) 4
Color Hologram
For Use With Pebble 4, Dualys 3 or Securion
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions