Check Availability
  • EVOLIS PEBBLE 4 

    ID Card Printer Ribbon, Black

  • Item # 3EAN1
  • Mfr. Model # R3012
ID Card Printer Ribbon, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3EAN1
Mfr. Model # R3012
UNSPSC #44103112
Shipping Weight 0.25 lbs
Country of Origin France *
Item ID Card Printer Ribbon
Type Single Color and Overlay
Cards per Roll 500
Height (In.) 3
Width (In.) 5
Depth (In.) 2
Color Black and Overlay KO
For Use With Pebble 4, Dualys 3 or Securion
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions