Check Availability
  • EVOLIS 

    Magnetic Encoder, Datacard

  • Item # 20W467
  • Mfr. Model # 503349-001
Magnetic Encoder, Datacard
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 20W467
Mfr. Model # 503349-001
UNSPSC #55121802
Shipping Weight 1.0 lbs
Country of Origin China *
Item Magnetic Encoder
Type Datacard
Height (In.) 2
Width (In.) 2
Depth (In.) 4
For Use With Datacard SD260, SD360
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.