Check Availability
  • EVOLIS 

    ID Card Printer Ribbon,Green

  • Item # 3EAN8
  • Mfr. Model # R2214
ID Card Printer Ribbon,Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3EAN8
Mfr. Model # R2214
UNSPSC #44103112
Shipping Weight 0.25 lbs
Country of Origin France *
Item ID Card Printer Ribbon
Type Single Color
Cards per Roll 600
Height (In.) 1.5
Width (In.) 3.5
Depth (In.) 4
Color Green Monochrome
For Use With Tattoo 2, Pebble 4, Dualys 3 or Securion
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions