Check Availability
  • EVERLIGHTS 

    Fluorescent Lamp Recycling Drum, 32" Length, 24" Width, 24" Depth, 700 lb. Weight Capacity

  • Item # 30YH39
  • Mfr. Model # 210405
Fluorescent Lamp Recycling Drum, 32" Length, 24" Width, 24" Depth, 700 lb. Weight Capacity
Qty
  • Web Price
    $213.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

EverLights Prepaid Fluorescent Lamp Recycling Kit gives you a safe, simple, hassle-free lamp disposal/recycling solution for your medium-sized lighting maintenance projects. Just collect the used lamps, package them with the included materials, and call to schedule your pickup time. EverLights comes out to you, saving you the hassle of having to bring the lamps to a collection facility, yourself.
Certificate of recycling issued upon request.
Show More Close
 

Technical Specifications

Item # 30YH39
Mfr. Model # 210405
UNSPSC #47121702
Catalog Page 480
Shipping Weight 40.0 lbs
Country of Origin USA *
Item Fluorescent Lamp Recycling Drum
Recycling Item Lamp Recycling
Length 32"
Width 24"
Depth 24"
Weight Capacity 700 lb.
Volume Capacity 55 gal.
For Use With Lamp Crushing Systems 4AVE8, 4AVE9,11C376, and 401LM81
Includes (2) 5 gal. Pails, (1) Empty Carton, Shipping Pallet, Packaging Tape, Shrink Wrap
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: AK and HI.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms