Check Availability
  • EVERLIGHTS 

    Lamp Recycling Kit, 24" L x 21" D x 21" W

  • Item # 48VG31
  • Mfr. Model # 209196
Lamp Recycling Kit, 24" L x 21" D x 21" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

EverLights HID Lamp Recycling Pak gives you a safe, simple, hassle-free disposal/recycling solution for small lamp maintenance projects. Just collect the used lamps and ballasts, package them with the included materials, and call to schedule your pickup time. EverLights comes out to you, saving you the hassle of having to bring the lamps to a collection facility, yourself.
Capacity: 60 to 100 HID lamps
Certificate of Recycling included.
Show More Close
 

Technical Specifications

Item # 48VG31
Mfr. Model # 209196
UNSPSC #47121702
Catalog Page 480
Shipping Weight 7.3 lbs
Country of Origin USA *
Item Lamp Recycling Kit
Recycling Item Lamp Recycling
Length 24"
Width 21"
Depth 21"
For Use With HID Lamps
Includes (1) pre-labeled with state-specific Universal Waste shipping instructions, (2) an area to mark accumulation start and end date, (3) illustrated assembly, use and return shipping instructions, (4) a pre-attached FedEx ground return shipping label
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms