Check Availability
  • EVERLIGHTS 

    Lamp Recycling Kit, 9-1/4"x9-1/4" x97" L

  • Item # 48UL68
  • Mfr. Model # 3645
Lamp Recycling Kit, 9-1/4"x9-1/4" x97" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

EverLights 8-Fluorescent Lamp Recycling Pak gives you a safe, simple, hassle-free disposal/recycling solution for everyday lamp disposal. Just collect the used lamps, follow the instructions to package them with the included materials, and call to schedule your pickup time. EverLights comes out to you, saving you the hassle of having to bring the lamps to a collection facility, yourself.
Capacity: Up to (60) T8 lamps or (35) T12 8-ft. lamps
Certificate of Recycling included.
Show More Close
 

Technical Specifications

Item # 48UL68
Mfr. Model # 3645
UNSPSC #47121702
Catalog Page 480
Shipping Weight 7.5 lbs
Country of Origin USA *
Item Lamp Recycling Kit
Recycling Item Lamp Recycling
Length 97"
Width 9-1/4"
Depth 9-1/4"
For Use With (60) T8 or (35) T12 Lamps
Includes (1) pre-labeled with state-specific Universal Waste shipping instructions, (2) an area to mark accumulation start and end date, (3) illustrated assembly, use and return shipping instructions, (4) a pre-attached FedEx ground return shipping label
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms