Check Availability
  • EVERLIGHTS 

    Lamp Recycling Kit, 12-1/4" W, 49" L

  • Item # 48UL67
  • Mfr. Model # 45557
Lamp Recycling Kit, 12-1/4" W, 49" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

EverLights Prepaid 4-ft. Fluorescent Lamp Jumbo Recycling Pak gives you a safe, simple, hassle-free recycling solution for everyday lamp disposal. Just collect the used lamps, package them according to included instructions, and send them off. The UN rated and DOT approved recycling container consists of an inner lamp box, an outer shipping box, and a 4 mil vapor barrier liner with liner tie. Each container is pre-labeled with state-specific Universal Waste shipping instructions, and has an area to mark accumulation start and end date, as well as illustrated assembly, use and return shipping instructions, and a pre-attached FedEx ground return shipping label.
Certificate of recycling issued upon request.
Show More Close
 

Technical Specifications

Item # 48UL67
Mfr. Model # 45557
UNSPSC #47121702
Catalog Page 480
Shipping Weight 5.3 lbs
Country of Origin USA *
Item Lamp Recycling Kit
Recycling Item Lamp Recycling
Length 49"
Width 12-1/4"
Depth 12-1/4"
Volume Capacity (160) T8 or (80) T12
For Use With 4 ft. Fluorescent Lamp
Includes (1) pre-labeled with state-specific Universal Waste shipping instructions, (2) an area to mark accumulation start and end date, (3) illustrated assembly, use and return shipping instructions, (4) a pre-attached FedEx ground return shipping label
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms