Check Availability
  • EVERLIGHTS 

    Ballast Recycling Kit, 14 in. W, 14 in. L

  • Item # 48UL70
  • Mfr. Model # 17483
Ballast Recycling Kit, 14 in. W, 14 in. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

EverLights Ballast Recycling Pail gives you a safe, simple, hassle-free disposal/recycling solution for up to 60 lb. of PCB or Non-PCB lighting ballasts. Just collect used ballasts, place them in the pail, seal it with the vapor-tight lid, and call to schedule your pickup time. EverLights comes out to you, saving the hassle of having to bring the ballasts to a collection facility, yourself.
Includes Certificate of Recycling.
Show More Close
 

Technical Specifications

Item # 48UL70
Mfr. Model # 17483
UNSPSC #47121702
Catalog Page 480
Shipping Weight 5.45 lbs
Country of Origin USA *
Item Lamp Recycling Kit
Recycling Item Lamp Recycling
Length 97"
Width 9"
Depth 9"
Weight Capacity 60 lb.
Volume Capacity 5 gal.
For Use With 8 ft. Linear Lamps (60 T8s or 35 T12s)
Includes 5 gallon recycling container, with locking lid, 4 mil poly liner, liner tie, English/Spanish packaging and shipping instructions
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms