Check Availability
  • EUCHNER 

    RFID Technology Door Bolt Actuator, For Use With Mfr. No. 110906, 114073, 114516, 111346, 114223, 11

  • Item # 45GU80
  • Mfr. Model # BOLT CET-A-C
RFID Technology Door Bolt Actuator, For Use With Mfr. No. 110906, 114073, 114516, 111346, 114223, 11
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45GU80
Mfr. Model # BOLT CET-A-C
UNSPSC #31251501
Shipping Weight 7.175 lbs
Country of Origin Germany *
Item Door Bolt Actuator
Technology RFID
For Use With Mfr. No. 110906, 114073, 114516, 111346, 114223, 114512, 105763
Height 11.41"
Width 1.18"
Depth 3.14"
* This product's country of origin is subject to change

Compliance and Restrictions