Check Availability
  • ETON 

    General Purpose LED Handheld Flashlight, Red

  • Item # 404J94
  • Mfr. Model # ARCCR100R
General Purpose LED Handheld Flashlight, Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 404J94
Mfr. Model # ARCCR100R
UNSPSC #39111702
Shipping Weight 0.39 lbs
Country of Origin China *
Item Emergency Flashlight
Flashlight Grade General Purpose
Light Technology LED
Flashlight Battery Type NiMH
Body Color Red
Length 6"
Number of Batteries 1
Batteries Included No
Flashlight Beam Type Fixed
Weight with Batteries 5 oz.
Standards EMC Compliance
Includes Cellphone Charger
* This product's country of origin is subject to change

Compliance and Restrictions