Check Availability
  • ETON 

    Blackout Buddy, 5-1/2" H, Flashlight

  • Item # 414W33
  • Mfr. Model # RCCONNECTCHG-AG
Blackout Buddy, 5-1/2" H, Flashlight
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 414W33
Mfr. Model # RCCONNECTCHG-AG
UNSPSC #39121106
Shipping Weight 0.42 lbs
Country of Origin China *
Item Blackout Buddy
WiFi Capability Yes
Flashlight Yes
Number of USB Ports 2
USB Charging Capacity 2.1A @ 5VDC
Battery Capacity 2000mAh
Special Features Connected Motion Sensor, USB Charger, Emergency Flashlight and Nightlight, For Amazon Alexa and Google Home
Height 5-1/2"
Width 2-13/16"
Depth 1-7/64"
* This product's country of origin is subject to change

Compliance and Restrictions