Check Availability
  • ETERNABOND 

    Roof Repair Tape, Size 2 In x 4 Ft, White

  • Item # 3GYH9
  • Mfr. Model # RSPW-2-4R
Roof Repair Tape, Size 2 In x 4 Ft, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3GYH9
Mfr. Model # RSPW-2-4R
UNSPSC #31201501
Shipping Weight 0.26 lbs
Country of Origin USA *
Item Roof Repair Tape
Type Thick Sealant Tape
Size 2" x 4 ft., 65 mil. Thick
Coverage (Square-Ft.) 1.7
Functional Cure 1 Hour
Adheres To All Materials Except Silicone
Application Designed Specifically For Granulated Roofs And Surfaces That Require A Deeper Seal, Features A UV Stable Backing
For Use With All Types Of Roofs,Surfaces,Gutters, Skylights, Flashing, Copings, Tubing
Characteristics UV Stable, Never Dries Or Hardens
Color White
Rolls per Package 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.