Check Availability
Energy Saving Device, Adapter, 6" D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

You can reduce compressor cycles by up to 50% and energy consumption by up to 20% with this ETEMP energy saving device. This compact, easy-to-install unit helps you maintain more stable product temperatures in your refrigeration system. Device is compatible with most electronic and mechanical thermostats and is suitable for use in commercial refrigerators and freezers.
Show More Close
 

Technical Specifications

Item # 53DE11
Mfr. Model # ET-205
UNSPSC #40151607
Catalog Page 3019
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Energy Saving Device
For Use With Refrigerator and Freezer Thermostats
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In