Check Availability
Energy Saving Device, 2-1/4" x 6"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Helps reduce compressor cycles and energy consumption. Easy-to-install unit fits most thermostats and is suitable for use in commercial refrigerators and freezers. NSF Certified.
Show More Close
 

Technical Specifications

Item # 25FL91
Mfr. Model # ET-401
UNSPSC #40151607
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Energy Saving Device
Color Green
For Use With Commercial Refrigerators and Freezers
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In