Check Availability
  • ESTEY 

    36" x 24" x 84" Double Face Starter Divider Library Shelving with 14 Shelves, Ch/Putty

  • Item # 5MLU2
  • Mfr. Model # WBDF82120
36" x 24" x 84" Double Face Starter Divider Library Shelving with 14 Shelves, Ch/Putty
Qty
  • Web Price
    $1,418.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stationary, Double Face Starter Divider Library Shelving with 14 shelves holds up to 150-lb. capacity. Functional and versatile shelf offers superior strength and durability and can be used in any office, classroom, or library setting. Durable steel flat shelf and divider shelf options for book displays and periodical display units for magazines and newspapers. Includes shelving, 5 adjustable dividers per shelf, and hardware
This shelf unit can be interchangeable and added on to with other components, sold separately.
Show More Close
 

Technical Specifications

Item # 5MLU2
Mfr. Model # WBDF82120
UNSPSC #24102004
Shipping Weight 271.0 lbs
Country of Origin USA *
Item Divider Library Shelving
Type Double Face Starter
Construction Steel
Color Ch/Putty
Finish Powder Coated
Height 84"
Width 36"
Depth 24"
Number of Shelves 14
Shelf Capacity 150 lb.
Shelf Depth 12" Nominal
For Use With Books, Binders
Includes Shelving, (5) Adjustable Dividers per Shelf,Hardware
* This product's country of origin is subject to change

Compliance and Restrictions