Check Availability
  • ESTEY 

    36" x 12" x 84" Single Face Starter Periodical Display with 5 Shelves, Ch/Putty

  • Item # 5MLU3
  • Mfr. Model # WP81120
36" x 12" x 84" Single Face Starter Periodical Display with 5 Shelves, Ch/Putty
Qty
  • Web Price
    $724.09 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stationary, Single Face Starter Periodical Display with 5 shelves holds up to 150-lb. capacity. Functional and versatile display offers superior strength and durability and can be used in any corporate office, academic classroom, or library setting. Durable steel sloped periodical shelving with flat storage shelf is ideal for displaying various periodicals, new books, and other media items. Sloped shelves allows for better visualization. Includes sloping shelves and hardware.
Show More Close
 

Technical Specifications

Item # 5MLU3
Mfr. Model # WP81120
UNSPSC #56101529
Shipping Weight 121.0 lbs
Country of Origin USA *
Item Periodical Display
Type Single Face Starter
Construction Steel
Color Ch/Putty
Finish Powder Coated
Height 84"
Width 36"
Depth 12"
Number of Shelves 5
Shelf Capacity 150 lb.
Shelf Depth 12" Nominal
For Use With Magazines, Periodicals
Includes Sloping Shelves and Hardware
* This product's country of origin is subject to change

Compliance and Restrictions