Check Availability
  • ESTEY 

    36" x 12" x 42" Single Face Starter Divider Library Shelving with 3 Shelves, Ch/Putty

  • Item # 5MLR8
  • Mfr. Model # WBDF41120
36" x 12" x 42" Single Face Starter Divider Library Shelving with 3 Shelves, Ch/Putty
Qty
  • Web Price
    $457.84 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stationary, Single Face Starter Divider Library Shelf with 3 shelves holds up to 150-lbs. capacity. Functional and versatile shelf offers superior strength and durability and can be used in any office, classroom, or library setting. Weld frame construction eliminates need for sway bracing and separate starter/adder units.Use to store or hold books, binders, and literature materials. Includes shelving, 5 adjustable dividers per shelf, and hardware.
This shelf unit can be interchangeable and added on to with other components, sold separately.

Note: single face shelving must be wall anchored.
Show More Close
 

Technical Specifications

Item # 5MLR8
Mfr. Model # WBDF41120
UNSPSC #24102004
Shipping Weight 65.0 lbs
Country of Origin USA *
Item Divider Library Shelving
Type Single Face Starter
Construction Steel
Color Ch/Putty
Finish Powder Coated
Height 42"
Width 36"
Depth 12"
Number of Shelves 3
Shelf Capacity 150 lb.
Shelf Depth 12" Nominal
For Use With Books, Binders
Includes Shelving, (5) Adjustable Dividers per Shelf,Hardware
* This product's country of origin is subject to change

Compliance and Restrictions