Check Availability
  • ESTEY 

    36" x 10" x 84" Single Face Starter Flat Library Shelving with 6 Shelves, Ch/Putty

  • Item # 5MLR2
  • Mfr. Model # WF81100
36" x 10" x 84" Single Face Starter Flat Library Shelving with 6 Shelves, Ch/Putty
Qty
  • Web Price
    $491.31 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stationary, Single Face Starter Flat Divider Library Shelving with 7 shelves holds up to 150-lb. capacity. Functional and versatile shelf offers superior strength and durability and can be used in any office, academic classroom, or library setting. Durable steel flat shelf and divider shelf options for book displays and periodical display units for magazines and newspapers. Includes shelving, 5 adjustable dividers per shelf, and hardware. This shelf unit can be interchangeable with other components, sold separately.
Show More Close
 

Technical Specifications

Item # 5MLR2
Mfr. Model # WF81100
UNSPSC #24102004
Shipping Weight 91.0 lbs
Country of Origin USA *
Item Flat Library Shelving
Type Single Face Starter
Construction Steel
Color Ch/Putty
Finish Powder Coated
Height 84"
Width 36"
Depth 10"
Number of Shelves 6
Shelf Capacity 150 lb.
Shelf Depth 10" Nominal
For Use With Books, Binders
Includes Shelving and Hardware
* This product's country of origin is subject to change

Welcome Sign In