Check Availability
  • ESSICK AIR 

    4200 cfm Belt-Drive Window Evaporative Cooler, Covers 1000 to 1400 sq. ft.

  • Item # 2YAD6
  • Mfr. Model # N46W
4200 cfm Belt-Drive Window Evaporative Cooler, Covers 1000 to 1400 sq. ft. Ducted Evaporative Cooler,4200 cfm,1/3HP Ducted Evaporative Cooler,4200 cfm,1/3HP
Qty
  • Web Price
    $831.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With a front discharge, this Essick AirĀ® Window Evaporative Cooler has a convertible grill that helps permit vertical or horizontal positioning for flexibility. It has a machine-balanced blower wheel to help provide smooth, quiet operation and maximum air delivery. Water saturated pads help act as a filter to remove dust and allergens from the air. A permanently lubricated pump helps offer years of use. The cabinet is made from heavy-gauge galvanized steel to help resist weather and impact. All metal surfaces are treated for corrosion with electrostatically applied UV-stabilized polyester powder finish. The bolted construction helps deliver easy installation and convenient access to replaceable parts. Includes evaporative pads and housing leg. Suitable for dry, arid climates.
Show More Close
 

Technical Specifications

Item # 2YAD6
Mfr. Model # N46W
UNSPSC #40101703
Catalog Page 3000
Shipping Weight 184.0 lbs
Country of Origin USA *
Item Window Evaporative Cooler
Drive With
Air Flow 4200 cfm
Evaporative Cooler Cooling Capacity 1000 to 1400 sq. ft.
Drive Type Belt
Motor HP 1/3
Evaporative Cooler Voltage 115
Evaporative Cooler Item Window Evaporative Cooler
Speed 2
Discharge Front
Width 34-1/8"
Depth 34-1/8"
Height 34-1/2"
Grille Width 21-3/4"
Grille Height 14-7/8"
Media Cool Pad
Pad Thickness 2"
Pump Voltage 115
Power Cord Length 8 ft.
Water Capacity 12.5 gal.
Fill Type Hose or Manual Fill
Operating Weight 246 lb.
Color Cool Sand
* This product's country of origin is subject to change

Compliance and Restrictions