Check Availability
  • ESSEX 

    120VAC Wall Mount Access Control Keypad Power Supply, 12VDC, 60Hz

  • Item # 4TXX4
  • Mfr. Model # PS-12DC
120VAC Wall Mount Access Control Keypad Power Supply, 12VDC, 60Hz
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4TXX4
Mfr. Model # PS-12DC
UNSPSC #46171619
Shipping Weight 1.2 lbs
Country of Origin China *
Item Access Control Keypad Power Supply
Style Wall Mount
Input Voltage 120VAC
Output Voltage 12VDC
Hz 60
Height 3.12"
Width 2.12"
Depth 1.87"
Standards UL/CUS
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms