Check Availability
  • ESS 

    Vial with 0.5 mL 50% Hydrochloric Acid, 1.35 oz. 72PK

  • Item # 8Z472
  • Mfr. Model # 4050-0300-PC
Vial with 0.5 mL 50% Hydrochloric Acid, 1.35 oz. 72PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 8Z472
Mfr. Model # 4050-0300-PC
UNSPSC #41121806
Catalog Page 657
Shipping Weight 6.15 lbs
Country of Origin USA *
Item Vial with 0.5 mL 50% Hydrochloric Acid
Vial Style EPA VOA
Labware Capacity - English 1.35 oz.
Labware Capacity - Metric 40mL
Labware Height - English 1.5"
Labware Inside Dia. - English 0.875"
Labware Screw Closure Size 24-414mm
Includes Closure Yes
Labware Closure Material Polypropylene
Labware Closure Liner Material PTFE/Silicone
Labware Basic Material Glass
Labware Clarity Transparent
Autoclavable No
Sterile/Non-Sterile Non-Sterile
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: AK , GU , HI and PR.

This item is restricted for international sale.