Check Availability
  • ESS 

    Vial with 0.5 mL 1% Sodium Thiosulfate, 1.35 oz. 72PK

  • Item # 9CJK2
  • Mfr. Model # 0040-0300-PC-0.5ML SOTH
Vial with 0.5 mL 1% Sodium Thiosulfate, 1.35 oz. 72PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9CJK2
Mfr. Model # 0040-0300-PC-0.5ML SOTH
UNSPSC #41121806
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Vial with 0.5 mL 1% Sodium Thiosulfate
Vial Style EPA VOA
Labware Capacity - English 1.35 oz.
Labware Capacity - Metric 40mL
Labware Height - English 1.5"
Labware Inside Dia. - English 0.875"
Labware Screw Closure Size 24-414mm
Includes Closure Yes
Labware Closure Material Polypropylene
Labware Closure Liner Material PTFE/Silicone
Labware Basic Material Glass
Labware Clarity Transparent
Autoclavable No
Sterile/Non-Sterile Non-Sterile
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.