Check Availability
  • ESS 

    Crowbar Polar Scratch-Resistant Polarized Safety Sunglasses, Gray Mirror Lens Color

  • Item # 45MR41
  • Mfr. Model # EE9019-03
Crowbar Polar Scratch-Resistant Polarized Safety Sunglasses, Gray Mirror Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45MR41
Mfr. Model # EE9019-03
UNSPSC #46181802
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Polarized Safety Sunglasses
Series Crowbar
Gender Unisex
Lens Color Gray Mirror
Polarized Lens Yes
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Plastic
Lens Material Polycarbonate
Temple Color Black
Temple Style Flexible
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 100% UVA/UVB
Includes Frame with Silver ESS Icons, Elastic Retention Strap, Microfiber Bag, Cleaning Cloth, Protective Case
Standards ANSI Z87.1-2015 Impact, OSHA
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms