Check Availability
  • ESCHENBACH OPTIK GMBH 

    Portable Video Magnifier, 6-1/2" L

  • Item # 53UH75
  • Mfr. Model # 1650-11
Portable Video Magnifier, 6-1/2" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53UH75
Mfr. Model # 1650-11
UNSPSC #41111713
Shipping Weight 1.6 lbs
Country of Origin China *
Item Portable Video Magnifier
Power 5X to 12X
Diopter 5D to 48D
Focal Distance 8"
Lens Dia. 5"
Lens Glass
Case Foam
Overall Length 6-1/2"
Features LCD TFT Display, Captures and Stores Up to 20 Pictures, Has A Built In Stand, The Screen Has A High Resolution of 800 x 480 Pixels, Hard-Coated for Scratch Protection, and is Made with An Additional Anti-Glare Layer of Film
For Use With Circuit Boards to Documents
Includes Power Cord and Case
* This product's country of origin is subject to change

Compliance and Restrictions