Check Availability
  • ERWYN 

    White Resin Waste Basket, 7-1/4 x 7-1/4 x 10", 6 PK

  • Item # 41N721
  • Mfr. Model # 14608
White Resin Waste Basket, 7-1/4 x 7-1/4 x 10", 6 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41N721
Mfr. Model # 14608
UNSPSC #47121702
Shipping Weight 19.0 lbs
Country of Origin China *
Item Waste Basket
Size 7-1/4 x 7-1/4 x 10"
Color White
Series Malibu
Shape Square
Material Resin
* This product's country of origin is subject to change

Compliance and Restrictions