Check Availability
  • ERWYN 

    White Resin Tissue Cover, 5-1/2 x 5-1/2 x 5-3/4", 12 PK

  • Item # 41N722
  • Mfr. Model # 14609
White Resin Tissue Cover, 5-1/2 x 5-1/2 x 5-3/4", 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41N722
Mfr. Model # 14609
UNSPSC #14111701
Shipping Weight 15.0 lbs
Country of Origin China *
Item Tissue Cover
Size 5-1/2 x 5-1/2 x 5-3/4"
Color White
Series Malibu
Shape Square
Material Resin
* This product's country of origin is subject to change

Compliance and Restrictions