Check Availability
  • ERWYN 

    White Resin Soap Dish, 5 x 3-3/4 x 1", 24 PK

  • Item # 41N720
  • Mfr. Model # 14603
White Resin Soap Dish, 5 x 3-3/4 x 1", 24 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41N720
Mfr. Model # 14603
UNSPSC #30181509
Shipping Weight 15.0 lbs
Country of Origin China *
Item Soap Dish
Size 5 x 3-3/4 x 1"
Color White
Series Malibu
Shape Rectangle
Material Resin
* This product's country of origin is subject to change

Compliance and Restrictions