Check Availability
  • ERWYN 

    White Frost Resin Waste Basket, 5-3/4 x 7-1/2 x 10", 6 PK

  • Item # 41N687
  • Mfr. Model # 15008
White Frost Resin Waste Basket, 5-3/4 x 7-1/2 x 10", 6 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41N687
Mfr. Model # 15008
UNSPSC #47121702
Shipping Weight 14.0 lbs
Country of Origin China *
Item Waste Basket
Size 5-3/4 x 7-1/2 x 10"
Color White Frost
Series Captiva
Shape Rectangle
Material Resin
* This product's country of origin is subject to change

Compliance and Restrictions