Check Availability
  • ERWYN 

    White Frost Resin Amenity Tray, 10 x 5 x 1/2", 24 PK

  • Item # 41N689
  • Mfr. Model # 15007
White Frost Resin Amenity Tray, 10 x 5 x 1/2", 24 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41N689
Mfr. Model # 15007
UNSPSC #52152006
Shipping Weight 12.0 lbs
Country of Origin China *
Item Amenity Tray
Size 10 x 5 x 1/2"
Color White Frost
Series Captiva
Shape Rectangle
Material Resin
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close