Check Availability
  • ERWYN 

    White Frost Resin Accessory Jar, 3-3/4 x 3-3/4 x 4-1/4", 24 PK

  • Item # 41N685
  • Mfr. Model # 15001
White Frost Resin Accessory Jar, 3-3/4 x 3-3/4 x 4-1/4", 24 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41N685
Mfr. Model # 15001
UNSPSC #53131605
Shipping Weight 24.0 lbs
Country of Origin China *
Item Accessory Jar
Size 3-3/4 x 3-3/4 x 4-1/4"
Color White Frost
Series Captiva
Shape Square
Material Resin
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close