Check Availability
  • ERWYN 

    Walnut Metal/Leatherette Waste Basket, 13 qt., 4 PK

  • Item # 41N656
  • Mfr. Model # 75004
Walnut Metal/Leatherette Waste Basket, 13 qt., 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41N656
Mfr. Model # 75004
UNSPSC #47121702
Shipping Weight 11.0 lbs
Country of Origin USA *
Item Waste Basket
Size 13 qt.
Color Walnut
Series Guestroom
Shape Oval
Material Metal/Leatherette
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close