Check Availability
  • ERWYN 

    Silver Stainless Steel Waste Basket, 6-1/2 x 8-1/4 x 10-1/4", 6 PK

  • Item # 41N716
  • Mfr. Model # 14708
Silver Stainless Steel Waste Basket, 6-1/2 x 8-1/4 x 10-1/4", 6 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41N716
Mfr. Model # 14708
UNSPSC #47121702
Shipping Weight 31.0 lbs
Country of Origin India *
Item Waste Basket
Size 6-1/2 x 8-1/4 x 10-1/4"
Color Silver
Series Monaco
Shape Rectangle
Material Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions