This item has been discontinued.  For alternate products call 1-800-217-6872.

  • ERWYN 

    Silver Stainless Steel Tray, 12", 12 PK

  • Item # 41N677
  • Mfr. Model # 71412
Silver Stainless Steel Tray, 12", 12 PK

Technical Specifications

Item # 41N677
Mfr. Model # 71412
UNSPSC #52152006
Shipping Weight 20.0 lbs
Country of Origin India *
Item Tray
Size 12"
Color Silver
Series Guestroom
Shape Round
Material Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In