Check Availability
  • ERWYN 

    Silver Stainless Steel Tray, 16-1/4 x 11-15/64", 12 PK

  • Item # 41N676
  • Mfr. Model # 71416
Silver Stainless Steel Tray, 16-1/4 x 11-15/64", 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41N676
Mfr. Model # 71416
UNSPSC #52152006
Shipping Weight 17.0 lbs
Country of Origin India *
Item Tray
Size 16-1/4 x 11-15/64"
Color Silver
Series Guestroom
Shape Rectangle
Material Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions