Check Availability
  • ERWYN 

    Silver Stainless Steel Tissue Cover, 5 x 5 x 6", 12 PK

  • Item # 41N717
  • Mfr. Model # 14709
Silver Stainless Steel Tissue Cover, 5 x 5 x 6", 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41N717
Mfr. Model # 14709
UNSPSC #14111701
Shipping Weight 19.0 lbs
Country of Origin India *
Item Tissue Cover
Size 5 x 5 x 6"
Color Silver
Series Monaco
Shape Square
Material Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions