This item has been discontinued.  For alternate products call 1-800-217-6872.

  • ERWYN 

    Silver Stainless Steel Accessory Jar, 3-3/4 x 3-3/4 x 4", 24 PK

  • Item # 41N714
  • Mfr. Model # 14701
Silver Stainless Steel Accessory Jar, 3-3/4 x 3-3/4 x 4", 24 PK

Technical Specifications

Item # 41N714
Mfr. Model # 14701
UNSPSC #53131605
Shipping Weight 27.0 lbs
Country of Origin India *
Item Accessory Jar
Size 3-3/4 x 3-3/4 x 4"
Color Silver
Series Monaco
Shape Square
Material Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions