Check Availability
  • ERWYN 

    Natural Bamboo Soap Dish, 5-1/2 x 3-1/2 x 3/4", 24 PK

  • Item # 41N745
  • Mfr. Model # 20303-E
Natural Bamboo Soap Dish, 5-1/2 x 3-1/2 x 3/4", 24 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41N745
Mfr. Model # 20303-E
UNSPSC #30181509
Shipping Weight 7.0 lbs
Country of Origin China *
Item Soap Dish
Size 5-1/2 x 3-1/2 x 3/4"
Color Natural
Series My Earth
Shape Rectangle
Material Bamboo
Green Certification or Other Recognition Biodegradable Products Institute Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close