This item has been discontinued.  For alternate products call 1-800-217-6872.

  • ERWYN 

    Green Frost Resin Waste Basket, 5-3/4 x 7-1/2 x 10", 6 PK

  • Item # 41N683
  • Mfr. Model # 14008
Green Frost Resin Waste Basket, 5-3/4 x 7-1/2 x 10", 6 PK

Technical Specifications

Item # 41N683
Mfr. Model # 14008
UNSPSC #47121702
Shipping Weight 14.0 lbs
Country of Origin China *
Item Waste Basket
Size 5-3/4 x 7-1/2 x 10"
Color Green Frost
Series Captiva
Shape Rectangle
Material Resin
* This product's country of origin is subject to change

Compliance and Restrictions