Check Availability
  • ERWYN 

    Green Frost Resin Soap Dish, 5-1/4 x 3-1/2 x 1/2", 24 PK

  • Item # 41N681
  • Mfr. Model # 14003
Green Frost Resin Soap Dish, 5-1/4 x 3-1/2 x 1/2", 24 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41N681
Mfr. Model # 14003
UNSPSC #30181509
Shipping Weight 9.0 lbs
Country of Origin China *
Item Soap Dish
Size 5-1/4 x 3-1/2 x 1/2"
Color Green Frost
Series Captiva
Shape Rectangle
Material Resin
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close