Check Availability
  • ERWYN 

    Frost White Plastic Liner, 10 qt., 12 PK

  • Item # 41N669
  • Mfr. Model # 99993
Frost White Plastic Liner, 10 qt., 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41N669
Mfr. Model # 99993
UNSPSC #48101911
Shipping Weight 11.0 lbs
Country of Origin USA *
Item Liner
Size 10 qt.
Color Frost White
Series Guestroom
Shape Round
Material Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close