Check Availability
  • ERWYN 

    Brown Resin Tissue Cover, 5-1/2 x 5-1/2 x 6", 12 PK

  • Item # 41N712
  • Mfr. Model # 13909
Brown Resin Tissue Cover, 5-1/2 x 5-1/2 x 6", 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41N712
Mfr. Model # 13909
UNSPSC #14111701
Shipping Weight 14.0 lbs
Country of Origin China *
Item Tissue Cover
Size 5-1/2 x 5-1/2 x 6"
Color Brown
Series Hemmingway
Shape Square
Material Resin
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close