Check Availability
  • ERWYN 

    Brown Resin Soap Dish, 4-3/4 x 3-1/2 x 1", 24 PK

  • Item # 41N710
  • Mfr. Model # 13903
Brown Resin Soap Dish, 4-3/4 x 3-1/2 x 1", 24 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41N710
Mfr. Model # 13903
UNSPSC #30181509
Shipping Weight 16.0 lbs
Country of Origin China *
Item Soap Dish
Size 4-3/4 x 3-1/2 x 1"
Color Brown
Series Hemmingway
Shape Rectangle
Material Resin
* This product's country of origin is subject to change

Compliance and Restrictions