Check Availability
  • ERWYN 

    Brown Resin Amenity Tray, 10 x 4-1/2 x 1", 24 PK

  • Item # 41N713
  • Mfr. Model # 13907
Brown Resin Amenity Tray, 10 x 4-1/2 x 1", 24 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41N713
Mfr. Model # 13907
UNSPSC #52152006
Shipping Weight 14.0 lbs
Country of Origin China *
Item Amenity Tray
Size 10 x 4-1/2 x 1"
Color Brown
Series Hemmingway
Shape Rectangle
Material Resin
* This product's country of origin is subject to change

Compliance and Restrictions