Check Availability
  • ERWYN 

    Brown Plastic Liner, 14 x 8-3/4 x 12", 12 PK

  • Item # 41N708
  • Mfr. Model # 69272L
Brown Plastic Liner, 14 x 8-3/4 x 12", 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Durable plastic liner for easy waste basket emptying.
Show More Close
 

Technical Specifications

Item # 41N708
Mfr. Model # 69272L
UNSPSC #48101911
Shipping Weight 14.85 lbs
Country of Origin China *
Item Liner
Size 14 x 8-3/4 x 12"
Color Brown
Series Herringbone
Shape Rectangle
Material Plastic
* This product's country of origin is subject to change

Compliance and Restrictions