Check Availability
  • ERWYN 

    Brown Plastic Liner, 12-1/2 x 9 x 12-1/2", 12 PK

  • Item # 41N702
  • Mfr. Model # 69075L
Brown Plastic Liner, 12-1/2 x 9 x 12-1/2", 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41N702
Mfr. Model # 69075L
UNSPSC #48101911
Shipping Weight 21.0 lbs
Country of Origin China *
Item Liner
Size 12-1/2 x 9 x 12-1/2"
Color Brown
Series Cordoba
Shape Rectangle
Material Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close