Check Availability
  • ERWYN 

    Brown Metal/Leatherette Waste Basket, 10 qt., 10 PK

  • Item # 41N661
  • Mfr. Model # 14612
Brown Metal/Leatherette Waste Basket, 10 qt., 10 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41N661
Mfr. Model # 14612
UNSPSC #47121702
Shipping Weight 12.0 lbs
Country of Origin USA *
Item Waste Basket
Size 10 qt.
Color Brown
Series Guestroom
Shape Round
Material Metal/Leatherette
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close