Check Availability
  • ERWYN 

    Brown Leatherette Waste Basket, 14 x 8-3/4 x 12", 6 PK

  • Item # 41N705
  • Mfr. Model # 69290
Brown Leatherette Waste Basket, 14 x 8-3/4 x 12", 6 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Contemporary and stylish wastebasket is specifically-designed for the hospitality industry. Material is water-resistant inside and out. Durable plastic liners for easy emptying are available separately
Show More Close
 

Technical Specifications

Item # 41N705
Mfr. Model # 69290
UNSPSC #47121702
Shipping Weight 22.0 lbs
Country of Origin China *
Item Waste Basket
Size 14 x 8-3/4 x 12"
Color Brown
Series Herringbone
Shape Rectangle
Material Leatherette
* This product's country of origin is subject to change

Compliance and Restrictions