Check Availability
  • ERWYN 

    Brown Bamboo Amenity Tray, 8-1/2 x 4-3/4 x 3/4", 24 PK

  • Item # 41N731
  • Mfr. Model # 20007
Brown Bamboo Amenity Tray, 8-1/2 x 4-3/4 x 3/4", 24 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41N731
Mfr. Model # 20007
UNSPSC #52152006
Shipping Weight 13.0 lbs
Country of Origin China *
Item Amenity Tray
Size 8-1/2 x 4-3/4 x 3/4"
Color Brown
Series My Earth
Shape Rectangle
Material Bamboo
Green Certification or Other Recognition Biodegradable Products Institute Certified
* This product's country of origin is subject to change

Compliance and Restrictions